FACOM ATW.J10PB PRO-TWIST SCREWDRIVER SET 10 PIECE


Set of 10 FACOM Protwist screwdrivers

References
facom:ATW.J10PB
rubix:208A9502
ean:3662424097027
brand logo
brand logo
Technical specifications
Number of elements10
ImprintMultiple imprint

Product details : FACOM ATW.J10PB PRO-TWIST SCREWDRIVER SET 10 PIECE


ATW.J10PB Pro-Twist Screwdriver Set - 10 piece
• Inline Hardening Process +100% Tip Life and +100% Bar Strength.
• Handle Material - Softer for more Comfort and still Chemical Resistant.

 • Blade" tri-coating" treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.

• Handle 'Channel' - +10% Torque.
• Laser Marking - gives virtually Permanent Marking.
• CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear.

Contains:
AT2.5x75 -2.5mm x 75mm Slotted Screwdriver
AT3.5x100 - 3.5mm x 100mm Slotted Screwdriver
AT5.5x100 - 5.5mm x 100mm Slotted Screwdriver
AT6.5x150 6.5mm x 150 mm Slotted Screwdriver
AT8x175-8mm x 175mm Slotted Screwdriver
ATD1x100 - PZ1 x 100mm Pozi-Drive® Screwdriver
ATD2x125 - PZ2 x 125mm Pozi-Drive® Screwdriver
ATPOX75 - PHO x 175mm Phillips® Screwdriver
ATP1x100 - PH1 x 100mm Phillips® Screwdriver
ATP2x125 - PH2 x 125mm Phillips® Screwdriver

Technical specifications


Attributes
Number of elements10
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 92.14 excl. VAT
/ Each
£ 110.57 incl. VAT
  • Usually arrives within 14 working days