BRITOOL EXPERT 8 SCREWDRIVERS SET -SLOTTED/PH/PZ E160907


Set of 8 Phillips® slotted - Pozidriv® screwdrivers

References
expert:E160907
rubix:2014579
ean:3258951609071
brand logo
brand logo
Technical specifications
Number of elements8
ImprintMultiple imprint

Product details : BRITOOL EXPERT 8 SCREWDRIVERS SET -SLOTTED/PH/PZ E160907


- Screwdrivers for slotted screws (electrician): 3 x 50 - 4 x 100 mm.
- Screwdrivers for slotted screws (mechanic): 5.5 x 125 - 6.5 x 150 mm.
- Pozidriv ® screwdrivers: PZ1 x 100 - PZ2 x 125.
- Phillips ® screwdrivers: PH1 x 100 - PH2 x 125.

characteristics:
EAN: 3258951609071
Pack: 5
Contents: (2) Cabinet, (2) Keystone, (2) Phillips®, (2) Pozidriv®
Qty: 8
Qty: 8
[g]: 710

Technical specifications


Attributes
Number of elements8
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 46.44 excl. VAT
/ Each
£ 55.73 incl. VAT
  • Usually arrives within 14 working days