Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
FACOM SCREWDRIVERS HB.4
FACOM SCREWDRIVERS HB.4
Set of 9 watchmaker screwdrivers for slotted screws
References
facom:
HB.4
rubix:
1238799
ean:
3148510270562
Technical specifications
Number of elements
9
Imprint
flat
See all Specifications
Product details
Technical specifications
Product details : FACOM SCREWDRIVERS HB.4
Set of 9 watchmaker screwdrivers for slotted screws
Including:
- 9 slotted screwdrivers: 0.6x11 – 0.8x11 - 1x12 – 1.2x12 – 1.4x12 – 1.6x15 - 2x15 – 2.5 x 15.5 - 3x15.5 mm.
- Replaceable blades.
- Supplied on turnstile with blade holder.
Weight: 340 g.
Technical specifications
Attributes
Logistic Weight
344
g
Packaged dimensions (D x W x H)
130
x
75
x
60
mm
Package weight
344
g
Number of elements
9
Imprint
flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.09
excl. VAT
/
Each
£
104.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 059298 K'FORM KOMPAKT 40 7PC
898163 SET OF 10 PRECISION SCREWDRIVERS
WERA 051031 K'FORM KOMPAKT PISTOL RA 4 PH/PZ/TX RATCHET P'GRIP 13PC
STANLEY STHT0-62629 8PC SLTD/PH PRECISION SCREWDRIVER SET
WERA 134000 KRAFTFORM MICRO BIG PACK 1 ELECTRONICS 25PC
FACOM AEF.J3 SCREWDRIVER SET AEF J3 8 PIECE SET
GEDORE TOOL MODULE 1500 ES-2150 PZ
WERA 135938 K'FORM KOMPAKT 11 HALFMOON SL/PH/HEX/TX MICRO 11PC
WERA 023453 454/7 HF SET 2 HEX-PLUS T-HANDLE SET WITH METAL RACK 7PC
BAHCO B219.010 10PC SET SLOTTED/PH/PZ/ROBERTS
WERA 022745 3165I/6 SCREWDRIVER SET PZ/SL K'FORM VDE STAINLESS 6PC
WERA 073670 K'FORM KOMPAKT MICRO ESD/11 SB SCREWDRIVER SET 11PC
STANLEYBLA 0-66-052 SLOTTED SCREWDRIVER SET
WERA 008870 STUBBY SET 1 KRAFTFORM SCREWDRIVER SET PH/SL 5PC
FACOM AEF.J6 SCREWDRIVER SET AEF J6 8 PIECE SET