References
Facom:AT.J10
Rubix:209A9123
EAN:3662424094644
Product details : FACOM AT.J10 PROT SD SET 10PCE STD
In-line heat treatment: +50% longer life and +100% resistance.
Soft Grip handle material for greater comfort and chemical resistance.
Zinc-Nickel-Chromium blade tricoating: 4 times greater corrosion resistance.
Optimized handle ergonomics: +10% torque.
Laser marking: for improved wear resistance.
Numerically controlled machining of indentations: better adaptation of the screw, increasing torque transfer and reducing wear.
Soft Grip handle material for greater comfort and chemical resistance.
Zinc-Nickel-Chromium blade tricoating: 4 times greater corrosion resistance.
Optimized handle ergonomics: +10% torque.
Laser marking: for improved wear resistance.
Numerically controlled machining of indentations: better adaptation of the screw, increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 108.18 excl. VAT
/ Each
£ 129.82 incl. VAT
- Delivery usually within ( 14 ) days

