FACOM AEF.J6 SCREWDRIVER SET AEF J6 8 PIECE SET


Set of 8 Micro-Tech ® slot -Phillips ®-Pozidriv ®

References
facom:AEF.J6
rubix:1237270
ean:3148515003509
brand logo
brand logo
Technical specifications
Number of elements8
ImprintMultiple imprint
See all Specifications

Product details : FACOM AEF.J6 SCREWDRIVER SET AEF J6 8 PIECE SET


Set of 8 Micro-Tech ® slot -Phillips ®-Pozidriv ®
Including:
-5 Slotted screwdrivers: AEF.2x75 - AEF.2.5x75 - AEF.3x75 - AEF.3.5x75 - AEF.4x75.
-1 Phillips ® screwdriver: AEFP.00x75.
- 2 Pozidriv ® screwdrivers: AEFD.0x75 - AEFD 1x75.
- Cabinet dimensions: L. 215 x D. 130 x H. 31 mm.
Weight: 385 g.

Technical specifications


Attributes
Logistic Weight344 g
Packaged dimensions (D x W x H)205x135x35 mm
Package weight357 g
Number of elements8
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 58.18 excl. VAT
/ Each
£ 69.82 incl. VAT
  • Usually arrives within 14 working days