BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1
Mill Saw - Bastard
See technical informationSee documentsReferences
Bahco:1-143-12-1-2
Rubix:016911
EAN:7311518295691

Documents
Product details : BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1
Single cut file for finishing and fine deburring as well as sharpening various types of saw blades.
Technical specifications
Attributes
| Logistic Weight | 404 g |
|---|---|
| Shape | flat |
| Length | 300 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 30 mm |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Delivery usually within ( 14 ) days
