Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
File Roebuck
References
roebuck:
50250
rubix:
218128
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
Shaped like a wedge or knife with one thick edge tapering to a thin edge. For filing all work having acute angles. Double cut sides and single cut on thin edge. Manufactured from the finest grade steel.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.42
excl. VAT
/
Each
£
7.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
BAHCO 1-230-04-2-0 4IN ROUND FILE CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829046
GEDORE 8780490 133-F-150 FLAT SCRAPER
BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
TAJIMA TBY-D180 DRYWALL RASP WITH DUST COLLECTION
BAHCO 4-190-07-2-0 7IN DOUBLE ENDED SAW FILE
FACOM SET OF 3 SPATULAS 237.J1
BAHCO 1-170-08-3-2 8IN 3 SQUARE WITH HANDLE CUT 3
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 150MM
BAHCO 1-230-06-3-0 6IN ROUND FILE CUT 3
ROEBUCK WARDING NEEDLE FILE 16CM CUT 0
GEDORE 8725 2-10 FILE 6770510
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM BASTARD CUT 879992