FACOM ATPVE.J6PB PROT SD SET 6PCE 1000V


A.VE - PROTWIST® insulated screwdriver sets and screwdrivers 1.000 Volts

References
facom:ATPVE.J6PB
rubix:236A9619
ean:3662424096914
brand logo
brand logo
Technical specifications
Number of elements6

Product details : FACOM ATPVE.J6PB PROT SD SET 6PCE 1000V


For your safety, each screwdriver is individually tested at 10000 Volts for 10 seconds at the end of the manufacturing cycle - SLIM blade with 1000 Volt sheath - Special for mixed-footprint screws of electrical equipment - In-line heat treatment: +100% longer life and +100% higher strength - Optimized ergonomics - More corrosion resistant - Laser marking - Better adaptation to the screw, increasing torque and decreasing wear.
SET OF 6 INSULATED SCREWDRIVERS FLAT/PH 1000 VOLTS

Technical specifications


Attributes
Number of elements6
Show UNSPSC/ECL@SS
£ 54.80 excl. VAT
/ Each
£ 65.76 incl. VAT
  • Usually arrives within 14 working days