Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated screwdrivers
BRITOOL EXPERT 6PC INSUL SCREWDRIVERS SET SLOT/PZ E160911
BRITOOL EXPERT 6PC INSUL SCREWDRIVERS SET SLOT/PZ E160911
Set of 6 insulated slotted-Pozidriv® screwdrivers 1000 Volts
References
expert:
E160911
rubix:
2014595
ean:
3258951609118
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 6PC INSUL SCREWDRIVERS SET SLOT/PZ E160911
EN 60900
Screwdriver for slotted screws: 2.5 x 50 - 3.5 x 75 - 4 x 100 - 5.5 x 150 mm.
Pozidriv® screwdriver: PZ1 x 100 - PZ2 x 125.
Characteristics:
Container: 4 screwdrivers for slotted screws and 2 Pozidriv® screwdrivers
Qty: 6
[g]: 430
Technical specifications
Attributes
Number of elements
6
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.25
excl. VAT
/
Each
£
38.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 006619 KRAFTFORM KOMPAKT VDE 17 RA IMPERIAL 1 17PC
WERA 022728 3160I/7 SCREWDRIVER SET SL/PZ/TEST K'FORM VDE STAINLES 7PC
MILWAUKEE 4932478738 TRI-LOBE VDE SCREWDRIVER PZ SET -7PCS
FACOM ATB.J8TVE SCREWDRIVER PROTWISTBORNEO FOR MIXED HEAD 8 PIECES
FACOM ATD.J5VE 1000V 5PCE SCREWDRIVER SET
KNIPEX 002012V01 SET OF SCREWDRIVERS
MILWAUKEE 4932478739 TRI-LOBE VDE SCREWDRIVER PH SET -7PCS
WERA 006617 KRAFTFORM KOMPAKT VDE BIG PACK 1 26PC
BRITOOL EXPERT 10 INSULATED SCREWDRIVERS SET
WERA 006470 165 IS PZ/S KRAFTFORM+ SLIMLINE SCREWDRIVER SET 2PC
FACOM ATD.J5TVEPB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 5 PIEC
ROEBUCK SCREWDRIVERS INSULATED 1000V SET 6 PIECE 826579
WERA 006618 KRAFTFORM KOMPAKT VDE 17 RA 1 17PC
BAHCO BE-9882I SCREWDRIVER ERGO SET INOX 6PCE
STANLEY 0-65-443 FATMAX 6PC INSULATED S/D SET