FACOM ATP.J6PB PRO-TWIST SCREWDRIVER SET 6PCE
FACOM Protwist screwdriver sets
See technical informationReferences
Facom:ATP.J6PB
Rubix:207A7056
EAN:3662424096372
Product details : FACOM ATP.J6PB PRO-TWIST SCREWDRIVER SET 6PCE
ATP.J6PB - PROTWIST® SCREWDRIVER SET – SLOTTED AN PHILLIPS®
• Inline Hardening Process – +100% Tip Life and +100% Bar Strength.
• Handle Material - Softer for more Comfort and still Chemical Resistant.
• Blade " tri-coating " treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.
• Handle ‘Channel’ - +10% Torque.
• Laser Marking - gives virtually Permanent Marking.
• CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Contains;
AT3.5x75 – 3.5mm x 75mm Slotted Screwdriver
AT4x100 – 4mm x 100mm Slotted Screwdriver
AT5.5x150 – 5.5mm x 150mm Slotted Screwdriver
AT6.5x150 – 6.5mm x 150 mm Slotted Screwdriver
ATP1x100 – PH1 x 100mm Phillips® Screwdriver
ATP2x125 – PH2 x 125mm Phillips® Screwdriver
• Inline Hardening Process – +100% Tip Life and +100% Bar Strength.
• Handle Material - Softer for more Comfort and still Chemical Resistant.
• Blade " tri-coating " treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.
• Handle ‘Channel’ - +10% Torque.
• Laser Marking - gives virtually Permanent Marking.
• CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Contains;
AT3.5x75 – 3.5mm x 75mm Slotted Screwdriver
AT4x100 – 4mm x 100mm Slotted Screwdriver
AT5.5x150 – 5.5mm x 150mm Slotted Screwdriver
AT6.5x150 – 6.5mm x 150 mm Slotted Screwdriver
ATP1x100 – PH1 x 100mm Phillips® Screwdriver
ATP2x125 – PH2 x 125mm Phillips® Screwdriver
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 42.35 excl. VAT
/ Each
£ 50.82 incl. VAT
- Delivery usually within ( 14 ) days

