References
Facom:263.265JS5
Rubix:1233231
EAN:3148515396007

Product details : FACOM 5PC CHISEL SET 263.265JS5
Set of chisels and cape chisels on holder
Technical specifications
Attributes
| Logistic Weight | 1908 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x120x50 mm |
| Package weight | 1952 g |
| Number of elements | 5 |
Show UNSPSC/ECL@SS
£ 92.18 excl. VAT
/ Each
£ 110.62 incl. VAT
- In stock: Next day delivery
