IRWIN MARPLES M373/S6 CHISEL SET

Irwin Marples Splitproof Bevel Edge Chisel Boxed Set

See technical information

References

Irwin:TM373S6
Rubix:213963
EAN:0734442198987
brand logo

Technical specifications

Number of elements6

Product details : IRWIN MARPLES M373/S6 CHISEL SET


Introducing the professional set of 6 split proof bevel edge chisels from IRWIN. These excellent tools have been made of the highest quality, forged steel for increased edge retention, strength, sharpness and safety of use. Marples M373 Chisels feature split proof, two-tone acetate plastic handles which will withstand all heavy-duty application and guarantee reinforced toughness even. The acetate handles remain unmarked when in use with a steel hammer. This set of chisels comes in a stylish wooden presentation box.

Strengths

Ergonomically designed, two-tone plastic handle for comfort, precise control and durable enough to withstand heavy-duty job site applications
Fully Forged Steel blade, bolster and tang for superior durability and increased performance
Bevelled edges for easier working in tight corners
Pre-sharpened blade - ready for immediate use
Specifically made for intensive, professional use
Supplied with stylish wooden presentation box

Applications

Woodworking
Metalworking
Stone working
Precision cutting
Demolition

Technical specifications


Attributes
Number of elements6
£ 165.59 excl. VAT
/ Each
£ 198.71 incl. VAT
  • In stock: Next day delivery