References
Stanley:4-18-226
Rubix:1358831
EAN:3253564182263



Product details : STANLEY 4-18-226 PUNCH KIT 6 PIECE SET
Hardened and core-hardened steel, precision-machined
One-piece, high-quality chromium-vanadium steel for strength and durability
Powder-coated finish for increased visibility
One-piece, high-quality chromium-vanadium steel for strength and durability
Powder-coated finish for increased visibility
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20,5x75,5x199 mm |
|---|---|
| Package weight | 402 g |
| Number of elements | 6 |
Show UNSPSC/ECL@SS
£ 24.21 excl. VAT
/ Each
£ 29.05 incl. VAT
- In stock: Next day delivery