References
Facom:262A.JS4
Rubix:1233225
EAN:3148516670328

Product details : FACOM 4PC CHISEL SET 262A.JS4
Set of ribbed chisels on stand
Technical specifications
Attributes
| Logistic Weight | 1630 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x160x60 mm |
| Package weight | 1630 g |
| Number of elements | 4 |
Show UNSPSC/ECL@SS
£ 86.92 excl. VAT
/ Each
£ 104.30 incl. VAT
- Delivery usually within ( 14 ) days
