References
Facom:263.GJ4
Rubix:1233237
EAN:3148511616505



Product details : FACOM SHEATHED CHISEL SET 263.GJ4
Set of sheathed tools
- Including:
- 263.G19 - 20 - 22 : 3 chisels.
- 265.G18 : 1 chisel.
-Delivered in carton box.
Weight: 1.005 kg.
- Including:
- 263.G19 - 20 - 22 : 3 chisels.
- 265.G18 : 1 chisel.
-Delivered in carton box.
Weight: 1.005 kg.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x70x40 mm |
| Package weight | 1001 g |
| Number of elements | 4 |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
