BAHCO 414-S3-EUR CHISEL SET 12-18-25MM

Chisel Set

See technical informationSee documents
References
Bahco:414-S3-EUR
Rubix:80075641
EAN:7311518249205
brand logo
Technical specifications
Number of elements3
See all Specifications
Documents

Product details : BAHCO 414-S3-EUR CHISEL SET 12-18-25MM


Strengths

•Set includes 12, 18 and 25 mm chisels
Single-component comfortable polypropylene handle
With hanging hole for an easy storage
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Design for use with a wooden mallet or the palm of the hand
3 pcs set with tip protector in a useful plastic inlay for storage
Standards: ISO 2729

Technical specifications


Attributes
Logistic Weight673 g
Number of elements3
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
  • Delivery usually within ( 14 ) days