FACOM STRUT SEPARATOR KIT DS.J5


MACPHERSON flange retractor

References
facom:DS.J5
rubix:1238284
ean:3148516943729
brand logo
brand logo
Technical specifications
Number of elements7
See all Specifications

Product details : FACOM STRUT SEPARATOR KIT DS.J5


MACPHERSON flange retractor
Including:
- DS.10A : 7.5 x 9 mm.
- DS.11A : 5.2 x 6.9 mm.
- DS.12A : 6.6 x 7.9 mm.
- DS.13 : 4.3 x 6.0 mm.
- DS.14 : 12.7 x 16.7 mm.
- DS.P : Square maneuvering handle 9.53 mm 3/8 inch.
- J.236: bit-holding socket
- Facilitates the spacing of the flange on vehicles equipped with a MacPherson load strut.
- Allows disassembly of the shock absorbers on the workbench.
- Rapid and efficient.
- Adapts to all vehicles equipped with removable flanges (Citroen, Peugeot, Ford, VAG, Audi).
- The handle can be replaced by the junior ratchet for which space is provided in the box.

Strengths

MACPHERSON flange retractor
Including: DS.10A : 7.5 x 9 mm. DS.11A : 5.2 x 6.9 mm. DS.12A : 6.6 x 7.9 mm. DS.13 : 4.3 x 6.0 mm. DS.14 : 12.7 x 16.7 mm. DS.P : Square maneuvering handle 9.53 mm 3/8 inch. J.236 : bit-holding socket Facilitates the spacing of the flange on vehicles equipped with a MacPherson load strut. Allows disassembly of the shock absorbers to the workbench. Speed and efficiency. Adaptable to all vehicles equipped with removable flanges (Citroen, Peugeot, Ford, GAW, Audi). The handle can be replaced by the junior ratchet for which space is provided in the box.

Technical specifications


Attributes
Logistic Weight484 g
Packaged dimensions (D x W x H)210x135x55 mm
Package weight484 g
Number of elements7
Show UNSPSC/ECL@SS
£ 121.58 excl. VAT
/ Each
£ 145.90 incl. VAT
  • Usually arrives within 14 working days