References
Bahco:BE5049H5
Rubix:248A9599
EAN:7314150184613



Product details : BAHCO BE5049H5 HEX 5 BIT
Strengths
•Drive: 10 mm
Available dimensions: 4, 5, 6, 7, 8, 10, 12 and 14 mm
High performance alloy steel
Zinc phosphate finish for bits
Hardness according to DIN3126
Available dimensions: 4, 5, 6, 7, 8, 10, 12 and 14 mm
High performance alloy steel
Zinc phosphate finish for bits
Hardness according to DIN3126
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Number of elements | 5 |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
- Delivery usually within ( 14 ) days
