BAHCO S4RM/5T RATCHET WRENCH DOUBLE FLAT SET
Ratcheting Ring Wrench Set
See technical informationSee documentsReferences
Bahco:S4RM/5T
Rubix:80040028
EAN:7314150179923

Documents
Product details : BAHCO S4RM/5T RATCHET WRENCH DOUBLE FLAT SET
Strengths
•Switch for quick change of right and left direction
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated matte finishing provides high quality anti-rust protection
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Four sizes per wrench, one wrench is useful for four screw sizes
Easier to use in confined spaces with 5° operating angle
Available in practical pouch to carry on your belt
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated matte finishing provides high quality anti-rust protection
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Four sizes per wrench, one wrench is useful for four screw sizes
Easier to use in confined spaces with 5° operating angle
Available in practical pouch to carry on your belt
Technical specifications
Attributes
| Logistic Weight | 3090 g |
|---|---|
| Number of elements | 5 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 330.96 excl. VAT
/ Each
£ 397.15 incl. VAT
- Delivery usually within ( 14 ) days
