SPARTEX 843469 POZIDRIV COUNTERSUNK HEAD WOOD SCREWS SET TYPE STAINLES


Set of pz inox a2 countersunk screws for concrete blocks with bits

References
spartex:843469
rubix:256A2978
ean:3660338063664
Pozidriv countersunk head wood screws set Type Stainless steel A2
brand logo
Technical specifications
Typestainless steel a2
See all Specifications

Product details : SPARTEX 843469 POZIDRIV COUNTERSUNK HEAD WOOD SCREWS SET TYPE STAINLES


Contents: .
- 1660 screws for concrete blocks stainless steel A2: 3x16, 3x20, 3,5x25, 3,5x30, 4x20, 4x25, 4x30, 4x35, 4x40, 4x45, 4x50, 5x40, 5x50, 5x60, 5x80 .
- 4 PZ N° 1 tips and 2 25 mm length.

Technical specifications


Attributes
Typestainless steel a2
Number of elements1664
Show UNSPSC/ECL@SS
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
  • In stock: Next day delivery