SPARTEX 853419 CAP AND COUNTERSUNK HEAD SCREWS SET
Hexagonal head screws set stainless steel a2
See technical informationSee documentsReferences
Superseded Ref:843467
Spartex:853419
Rubix:241A7661
EAN:3660338095474

Documents
Product details : SPARTEX 853419 CAP AND COUNTERSUNK HEAD SCREWS SET
Contents:
.
Standards : DIN 933 .
- 575 hex head screws total thread stainless steel A2: 4x10, 4x20, 5x16, 5x20, 5x30, 6x16, 6x20, 6x30, 8x16, 8x20, 8x25, 8x30, 8x50, 8x60, 10x25, 10x30, 10x50, 12x30, 12x50. Standard: DIN 933
Standards : DIN 933 .
- 575 hex head screws total thread stainless steel A2: 4x10, 4x20, 5x16, 5x20, 5x30, 6x16, 6x20, 6x30, 8x16, 8x20, 8x25, 8x30, 8x50, 8x60, 10x25, 10x30, 10x50, 12x30, 12x50. Standard: DIN 933
Technical specifications
Attributes
| Type | stainless steel a2 |
|---|---|
| Number of elements | 575 |
Show UNSPSC/ECL@SS
£ 89.41 excl. VAT
/ Each
£ 107.29 incl. VAT
- In stock: Next day delivery
