KIT POZI PAN MACHINE SCREW BRASS


Assortment box Rubix-UK

References
rubix-uk:FASTKIT-8854769
rubix:8854769
brand logo
brand logo

Product details : KIT POZI PAN MACHINE SCREW BRASS


Din 85 Brass machine screws. Slotted drive with a pan head, fully threaded. This kit contains a selection of the most popular sizes and comes complete with nuts and washers.


Kit Contents:
Sltd Pan :- M3x6 (20), M3x12 (20), M3x20 (20), M4x12 (25), M4x16 (25), M4x25 (25), M5x12 (25), M5x20 (25), M5x30 (25), M6x12 (20), M6x25 (20), M6x50 (20)
Full Nuts :- M3 (60), M4 (75), M5 (75), M6 (60)
Form A Washers :- M3 (60), M4 (75), M5 (75), M6 (60)

Technical specifications


Attributes
Number of elements810
Show UNSPSC/ECL@SS
£ 109.24 excl. VAT
/ Each
£ 131.09 incl. VAT
  • Usually arrives within 14 working days