SPARTEX 860568 HEXAGON SOCKET HEAD COUNTERSUNK SCREWS SET TYPE GALVANI


Threaded fhc screw set fully threaded, zinc-plated steel

References
spartex:860568
rubix:256A2972
ean:3660338154164
Hexagon socket head countersunk head screws set Type Galvanized steel (x1500)
brand logo
Technical specifications
TypeGalvanized steel
See all Specifications

Product details : SPARTEX 860568 HEXAGON SOCKET HEAD COUNTERSUNK SCREWS SET TYPE GALVANI


Contents: .
- 1500 Allen screws with hexagonal socket head, class 10.9 zinc-plated white, M 4x10, 4x16, 5x10, 5x16, 5x20, 6x16, 6x20, 6x25, 8x20, 8x25, 8x30 Standards: NF E25-106/ DIN 7991/ ISO 10642

Technical specifications


Attributes
TypeGalvanized steel
Number of elements1500
Show UNSPSC/ECL@SS
£ 96.39 excl. VAT
/ Each
£ 115.67 incl. VAT
  • In stock: Next day delivery