References
Rubix-UK:M10X60HSS-8.8-ZP/25
Rubix:8848904

Product details : M10 X 60 HEX SET 8.8 BZP PACK OF 25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- In stock: Next day delivery
Length
60 mm
