References
Rubix-UK:M8X40HSS-8.8-ZP/50
Rubix:8848815

Product details : M8 X 40 HEX SET 8.8 BZP PACK OF 50
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- In stock: Next day delivery
Length
40 mm
