References
Rubix-UK:M10X75HSS-8.8-ZP/25
Rubix:45013771

Product details : M10 X 75 HEX SET 8.8 BZP PK 25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- In stock: Next day delivery
Length
75 mm
