References
Rubix-UK:M16X30HSS-8.8-ZP/25
Rubix:8849021

Product details : M16 X 30 HEX SET 8.8 BZP PACK OF 25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
- In stock: Next day delivery
Length
30 mm
