References
Rubix-UK:M12X30HSS-8.8-ZP/50
Rubix:8848955

Product details : M12 X 30 HEX SET 8.8 BZP PK 50
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
- In stock: Next day delivery
Length
30 mm
