References
Rubix-UK:M6X10HSS-8.8-ZP/100
Rubix:8848661

Product details : M6 X 10 HEX SET 8.8 BZP PACK OF 100
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- In stock: Next day delivery
Length
10 mm
