Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81110
INA NEEDLE BEARING WASHR WS81110
Shaft locating washer
References
ina:
WS81110
rubix:
104A7185
manufacturer :
0000253210000
ean:
4012802712971
Technical specifications
Inner diameter
50
mm
Outer diameter
70
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81110
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
70
x
70
mm
Logistic Weight
59
g
Inner diameter
50
mm
Outer diameter
70
mm
Width
4
mm
Series
WS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.93
excl. VAT
/
Each
£
45.52
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81104
SKF TMAS200-010
SKF SHIM SET TMAS125-100
INA NEEDLE BEARING WASHR WS81115
INA NEEDLE BEARING WASHR WS89324
NILOS RING 6026 AV
NILOS RING 608 JV
SKF BEARING SEATING RING U 306
NILOS RING 6210 JV
INA NEEDLE BEARING WASHR GS89307
INA NEEDLE BEARING WASHR WS81105
SKF SHIM TMAS125-020
INA GS81124 AXIAL CYLINDRICAL THRUST NEEDLE ROLLER BEARING GS/81124
NILOS RING 33205 AV
INA NEEDLE BEARING WASHR GS81114