References
INA:WS89324
Rubix:105A3089
Manufacturer :0000263950000
EAN:4054364129088

Product details : INA WS89324 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,5x210x210 mm |
|---|---|
| Logistic Weight | 3390 g |
| Inner diameter | 120 mm |
| Outer diameter | 210 mm |
| Width | 18.5 mm |
| Thickness | 18.5 mm |
Show UNSPSC/ECL@SS
£ 1,029.63 excl. VAT
/ Each
£ 1,235.56 incl. VAT
- Usually arrives within 14 working days
