Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81104
INA NEEDLE BEARING WASHR WS81104
Shaft locating washer
References
ina:
WS81104
rubix:
104A7183
manufacturer :
0000252080000
ean:
4012802712872
Technical specifications
Inner diameter
20
mm
Outer diameter
35
mm
Width
2.75
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81104
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
35
x
35
mm
Logistic Weight
14
g
Inner diameter
20
mm
Outer diameter
35
mm
Width
2.75
mm
Series
ws811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.84
excl. VAT
/
Each
£
26.21
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
NSK SR160/17.5-KIT+J LOCATING RING
FAG U209 BEARING SEATING RING 167443810000
NILOS RING 6004 AV
INA NEEDLE BEARING WASHR WS81209
INA NEEDLE BEARING WASHR GS89310
NILOS RING 6306 AV
NSK FR130/10 LOCATING RING
NILOS RING 32206 AV
INA NEEDLE BEARING WASHR ZS86134
NILOS RING 6308 AV
INA NEEDLE BEARING WASHR GS81206
SKF TMAS200-070
INA NEEDLE BEARING WASHR WS81160
SKF BEARING SEATING RING U 217
SKF SHIM SET TMAS 50-020