Housing locating washer
Inner diameter | 72 mm |
---|---|
Outer diameter | 95 mm |
Width | 5.25 mm |
Logistics dimensions (L x W x H) | 5x95x95 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 72 mm |
Outer diameter | 95 mm |
Width | 5.25 mm |
Series | GS811 |
Usually arrives within 14 working days