SKF SHIM TMAS125-020


Machinery Shim

References
skf:TMAS125-020
rubix:113A6579
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Width125 mm
See all Specifications

Product details : SKF SHIM TMAS125-020


SKF Machinery Shims are used to easily and reliably adjust the height of a machine. High quality shims allow accurate and long lasting height adjustments that save time and support reliable operation of the machine. Shims are supplied in packs of 10 and can be used to refill SKF Machinery Shim kits (assortments of different shim sizes and thickness).

Strengths

•Easy to fit and remove
Close tolerances for accurate adjustments
Fully de-burred
Thickness and size are clearly marked on the shim

Technical specifications


Attributes
Inner diameter45 mm
Width125 mm
SeriesTMAS
Material304S31 Stainless Steel
Show UNSPSC/ECL@SS
£ 48.82 excl. VAT
/ Each
£ 58.58 incl. VAT
  • Usually arrives within 14 working days