References
INA:WS81105
Rubix:104A7189
Manufacturer :0000252240000
EAN:4047643012157

Product details : INA WS81105 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x42x42 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 115.60 excl. VAT
/ 5 pieces
£ 138.72 incl. VAT
- Delivery usually within ( 7 ) days
