References
INA:WS81115
Rubix:105A0969
Manufacturer :0000254290000
EAN:4012802713046

Product details : INA WS81115 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x100x100 mm |
|---|---|
| Logistic Weight | 155 g |
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 5.75 mm |
| Thickness | 5.75 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 71.76 excl. VAT
/ Each
£ 86.11 incl. VAT
- Delivery usually within ( 7 ) days
