Shaft locating washer
Inner diameter | 160 mm |
---|---|
Outer diameter | 198 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 10x198x198 mm |
---|---|
Logistic Weight | 780 g |
Inner diameter | 160 mm |
Outer diameter | 198 mm |
Width | 9.5 mm |
Series | WS811 |
Usually arrives within 14 working days