References
INA:ZS4169
Rubix:105A0739
Manufacturer :0000556030000
EAN:4012802424423

Product details : INA ZS4169 CENTRAL WASHER
Intermediate washer
Interim disc
Technical specifications
Attributes
| Logistic Weight | 180,34 g |
|---|---|
| Inner diameter | 41 mm |
| Outer diameter | 69 mm |
| Width | 10 mm |
| Thickness | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 57.47 excl. VAT
/ Each
£ 68.96 incl. VAT
- Delivery usually within ( 7 ) days
