Shaft locating washer
Inner diameter | 65 mm |
---|---|
Outer diameter | 115 mm |
Width | 10.5 mm |
Logistics dimensions (L x W x H) | 10,5x115x115 mm |
---|---|
Logistic Weight | 580 g |
Inner diameter | 65 mm |
Outer diameter | 115 mm |
Width | 10.5 mm |
Series | WS893 |
Usually arrives within 14 working days