References
SKF:TMAS 100-010
Rubix:113A7247
EAN:7316571030210

Product details : SKF STEEL SHIM TMAS 100-010
Shims set
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 100 mm |
| Thickness | 0.1 mm |
| Material | high quality stainless steel |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Delivery usually within ( 3 ) days
