Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81214
INA NEEDLE BEARING WASHR WS81214
Shaft locating washer
References
ina:
WS81214
rubix:
105A0733
manufacturer :
0000256230000
ean:
4012802077322
Technical specifications
Inner diameter
70
mm
Outer diameter
105
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81214
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
105
x
105
mm
Logistic Weight
302
g
Inner diameter
70
mm
Outer diameter
105
mm
Width
8
mm
Series
WS812
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.11
excl. VAT
/
Each
£
145.33
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SKF TMAS200-040
INA NEEDLE BEARING WASHR WS81234
FAG U203 SEATING WASHER
SKF SHIM PACK TMAS50-070
SKF BEARING SEATING RING U 214
NSK SR100/9.5-KIT+J LOCATING RING
NSK SR140/12.5-KIT+J LOCATING RING
NILOS RING 6205 AV
SKF NEEDLE BEARING WASHER WS 81106
NILOS RING 6026 AV
INA NEEDLE BEARING WASHR WS81230
NILOS RING 6012 JV
FAG U310 BEARING SEATING RING 167444540000
INA WS81144 AXIAL CYLINDRICAL ROLLER BEARINGS 811 SINGLE DIRECTION COM
SKF 0.40MM SHIM SET TMAS 100-040