References
NSK:SR290/17-KIT+J
Rubix:216A5020
EAN:00029176800405

Documents
Product details : NSK SR290/17-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 235 mm |
| Thickness | 17 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 61.69 excl. VAT
/ Each
£ 74.03 incl. VAT
- Delivery usually within ( 2 ) days
