References
SKF:AS 120155
Rubix:266A6502
Manufacturer :528
EAN:7316570310313

Product details : SKF AS 120155 WASHER
Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.
Strengths
- Enable full interchangeability of washers
- Require minimal axial space
- Provide cost-effective solutions
- Require minimal axial space
- Provide cost-effective solutions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x155x155 mm |
|---|---|
| Logistic Weight | 55,8 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 1 mm |
| Thickness | 1 mm |
| Material | spring steel (hardened) |
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
- Usually arrives within 14 working days
