SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 37.6X19X1.75 6799219
Shaft lock washers
See technical informationReferences
Spartex:TRUARC19A1.4122
Rubix:268A5767
Manufacturer :6799219
EAN:4043377146922


Technical specifications
| Inner diameter | 19 mm |
|---|---|
| Outer diameter | 37.6 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 37.6X19X1.75 6799219
Retaining washers for shafts A1.4122 37,6X19X1,75 DIN 6799
Technical specifications
Attributes
| Inner diameter | 19 mm |
|---|---|
| Outer diameter | 37.6 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.75 mm |
| Type | retaining washers for shafts |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 78.99 excl. VAT
/ 100 pieces
£ 94.79 incl. VAT
- Usually arrives within 14 working days
Inner diameter
19 mm
Outer diameter
37.6 mm