References
Spartex:CIRI115A2873
Rubix:268A2653
Manufacturer :04722115
EAN:4043377352873


Technical specifications
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 122 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.115 A1 04722115
Retaining rings for bores A1 115X DIN 472
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 122 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 4 mm |
| Type | circlips for holes |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 119.36 excl. VAT
/ 5 pieces
£ 143.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
115 mm
Outer diameter
122 mm