References
Spartex:CIRI28A2841
Rubix:268A2702
Manufacturer :0472453228
EAN:4043377362841


Technical specifications
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 30.1 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.28 A1 0472453228
Retaining rings for bores A1 28X DIN 472
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 30.1 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.2 mm |
| Type | stop rings for bores |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 78.29 excl. VAT
/ 50 pieces
£ 93.95 incl. VAT
- Usually arrives within 14 working days
Inner diameter
28 mm
Outer diameter
30.1 mm