References
Spartex:CIRE38A2636
Rubix:268A2605
Manufacturer :0471453238
EAN:4043377362636


Technical specifications
| Inner diameter | 35.2 mm |
|---|---|
| Outer diameter | 38 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.38 A1 0471453238
Retaining rings for shafts A1 38X DIN 471
Technical specifications
Attributes
| Inner diameter | 35.2 mm |
|---|---|
| Outer diameter | 38 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.75 mm |
| Type | shaft retaining rings |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 110.36 excl. VAT
/ 25 pieces
£ 132.43 incl. VAT
- Usually arrives within 14 working days
Inner diameter
35.2 mm
Outer diameter
38 mm