SPARTEX TRUARC7A1.4122-RETAINING WASHERS A1.4122 14.3X7X0.9
Shaft lock washers
See technical informationReferences
Spartex:TRUARC7A1.4122
Rubix:264A8906
Manufacturer :679927
EAN:4043377146977


Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 14.3 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX TRUARC7A1.4122-RETAINING WASHERS A1.4122 14.3X7X0.9
Retaining washers for shafts A1.4122 14,3X7X0,9 DIN 6799
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 14.3 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.9 mm |
| Type | retaining washers for shafts |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ 500 pieces
£ 47.58 incl. VAT
- In stock: Next day delivery
Inner diameter
7 mm
Outer diameter
14.3 mm