References
Spartex:CIRI135A2897
Rubix:268A2661
Manufacturer :04722135
EAN:4043377352897


Technical specifications
| Inner diameter | 135 mm |
|---|---|
| Outer diameter | 142 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.135 A1 04722135
Retaining rings for bores A1 135X DIN 472
Technical specifications
Attributes
| Inner diameter | 135 mm |
|---|---|
| Outer diameter | 142 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 4 mm |
| Type | circlips for holes |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 126.89 excl. VAT
/ 5 pieces
£ 152.27 incl. VAT
- Usually arrives within 14 working days
Inner diameter
135 mm
Outer diameter
142 mm