Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC8A1.4122-RETAINING WASHERS A1.4122 16.3X8X1
SPARTEX TRUARC8A1.4122-RETAINING WASHERS A1.4122 16.3X8X1
Shaft lock washers
References
spartex:
TRUARC8A1.4122
rubix:
264A8908
manufacturer :
679928
ean:
4043377146984
Technical specifications
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC8A1.4122-RETAINING WASHERS A1.4122 16.3X8X1
Retaining washers for shafts A1.4122 16,3X8X1 DIN 6799
Technical specifications
Attributes
Thickness
1
mm
Material/finishing
stainless steel a1
Outer diameter
16.3
mm
Type
lock washers for shafts
Inner diameter
8
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.40
excl. VAT
/ 500
pieces
£
58.08
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR SHAFTS D.50 A1 0471250
SPARTEX RETAINING RINGS FOR BORES D.16 A1 0472453216
SPARTEX RETAINING RINGS FOR BORES D.155 A1 04722155
SPARTEX RETAINING RINGS FOR SHAFTS D.23 A1 0471453223
SPARTEX RETAINING RINGS FOR SHAFTS D.36 A1 0471236
SPARTEX RETAINING RINGS FOR BORES D.33 A1 0472233
1300-80MM INTERNAL CIRCLIP
SPARTEX RETAINING RINGS FOR BORES D.55 A1 0472255
SPARTEX RETAINING RINGS FOR BORES D.100 A1 04722100
SPARTEX RETAINING RINGS FOR SHAFTS D.68 A1 0471268
SPARTEX RETAINING RINGS FOR SHAFTS D.13 A1 0471213
SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472231
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 20.4X10X1.2 6799453210
GEDORE RETAINING RING 3/4 KB 3270
GEDORE RETAINING RING KB 2170